- Home
- /
- Raw Materials
- /
- Rubber
- /
- Rubber Sheets & Strips
- /
- HS Neoprene Rubber Sheet w Adhesive, 60A, 1/2"T x 6"W x 6"L
Usa Sealing
HS Neoprene Rubber Sheet w Adhesive, 60A, 1/2"T x 6"W x 6"L
- Zoro #: G2450937
- Mfr #: BULK-RS-NHS60-231

Tap to zoom
Hover or click to zoom
$16.50
- Item: HS Neoprene Rubber Sheet w Adhesive - 60
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $16.50
Usa Sealing #BULK-RS-NHS60-231 Specifications
- Zoro #: G2450937
- Mfr #: BULK-RS-NHS60-231
- Item: HS Neoprene Rubber Sheet w Adhesive - 60
- Country of Origin (subject to change): China
Description
HS Neoprene Rubber Sheet w Adhesive-60
Reviews of Usa Sealing #BULK-RS-NHS60-231
Explore more
- USA SEALING Buna-N Roll, 80A, 10'x36"x0.125", Black BULK-RS-H80-106
- USA SEALING Textured Neoprene Rubber Roll-70A-1/ BULK-RS-N70TXT-100
- USA SEALING FDA Silicone Rubber Sheet w Adhesive - 50A - 1/4" T x 18" W x 18" L BULK-RS-S50-729
- USA SEALING Buna-N Strip, 60A, 5'x2"x3/32", Black BULK-RS-HUS60-276
- USA SEALING High Strength Neoprene Rubber Roll - 40A - 3/8" T x 36" W x 50 ft. L BULK-RS-NHS40-710
- USA SEALING Firm Neoprene Foam Sheet - 1/8" Thick x 36" Wide x 36" Long ZUSANSR-F-227
- USA SEALING HiStr Buna-N Rubber Roll-60A-1/8"T x BULK-RS-BHS60-316
- USA SEALING Neoprene Rubber Strip-70A-3/8"T x 4 BULK-RS-N70-281
- USA SEALING Neoprene Sheet, 90A, 36"x12"x1/16", Black BULK-RS-N90-14
- ZORO SELECT Silicone Roll, 30A, 45'x36"x0.125 BULK-RS-S30-151
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Strip, 6"x36", Black, 60A BULK-RS-H60-884
- Usa Sealing Rubber Sheets & Strips