Shop Alternate Products
This Product is Discontinued
Usa Industrials
Hex Standoff, #4-40 Thrd Sz, 18-8 Stainless Steel 1/4" Hex W, 500 PK (Discontinued)
Mfr # ZSNDF-372
Zoro # G208556498
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standoff Gender Male
- Thread Size #4-40
- Standoff Material 18-8 Stainless Steel
- Hex Width 1/4"
- System of Measurement Inch