Shop Alternate Products
This Product is Discontinued
Usa Industrials
Hex Standoff, #10-32 Thrd Sz, Aluminum 5/16" Hex W, 1000 PK (Discontinued)
Mfr # ZSNDF-636
Zoro # G508554903
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standoff Gender Male
- Thread Size #10-32
- Standoff Material Aluminum
- Hex Width 5/16"
- System of Measurement Inch