customer-service Help
Usa Sealing

Medical Grade Silicone O-Ring, Dash 024, PK1250

Usa Sealing Medical Grade Silicone O-Ring,  Dash 024,  PK1250 ZBIGS70USP024
Tap to zoom
Hover or click to zoom
$2,352.90
pkg. of 1250 ($1.88/ea)
  • Item: O-Ring,Medical Grade Silicone,PK1250
  • Dash Number: 024
  • System of Measurement: Inch
See full product details
This item ships free.

Total: $2,352.90

Usa Sealing #ZBIGS70USP024 Specifications

  • Item: O-Ring,Medical Grade Silicone,PK1250
  • Dash Number: 024
  • System of Measurement: Inch
  • Cross Section Shape: Round
  • O-Ring Material: Silicone
  • Durometer: 70A
  • Color: Clear
  • Nominal Inside Dia.: 1-1/8"
  • Actual Inside Dia.: 1.114"
  • Nominal Outside Dia.: 1-1/4"
  • Meets/Exceeds: FDA, USP Class VI
  • Temp. Range: -80° to 450° F
  • FDA Approved: Yes
  • Durometer (Hardness) Rating: Standard
  • Metal Detectable: No
  • Actual Outside Dia.: 1.254"
  • Grade: Medical
  • Country of Origin (subject to change): China

Description

Medical Grade Silicone O-Ring - Dash 024 - Pack of 1250

Reviews of Usa Sealing #ZBIGS70USP024