Skip to Main Content
customer-service Help
Usa Sealing

Medical Grade Silicone O-Ring, Dash 216, PK1250

Usa Sealing Medical Grade Silicone O-Ring,  Dash 216,  PK1250 ZBIGS70USP216
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$4,713.85 ($3.77/unit)
  • Item: O-Ring,Medical Grade Silicone,PK1250
  • Dash Number: 216
  • System of Measurement: Inch
See full product details
This item ships free.
Total: $4,713.85

Usa Sealing #ZBIGS70USP216 Specifications

  • Item: O-Ring,Medical Grade Silicone,PK1250
  • Dash Number: 216
  • System of Measurement: Inch
  • Cross Section Shape: Round
  • O-Ring Material: Silicone
  • Durometer: 70A
  • Color: Clear
  • Nominal Inside Dia.: 1-1/8"
  • Actual Inside Dia.: 1.109"
  • Nominal Outside Dia.: 1-3/8"
  • Durometer (Hardness) Rating: Standard
  • Metal Detectable: No
  • Temp. Range: -80° to 450° F
  • Actual Outside Dia.: 1.387"
  • FDA Approved: Yes
  • Meets/Exceeds: FDA, USP Class VI
  • Grade: Medical
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Medical Grade Silicone O-Ring - Dash 216 - Pack of 1250

Reviews of Usa Sealing #ZBIGS70USP216