Usa Sealing

Neoprene Roll, 60A, 10'x36"x0.5", Black

Usa Sealing Neoprene Roll, 60A, 10'x36"x0.5", Black BULK-RS-NUS60-217
Hover or click to zoom Tap to zoom
$2,407.67
  • Item: Neoprene Roll
  • Rubber Width: 36 in
  • Material: Neoprene
  • Rubber Length: 10 ft
  • Color: Black
  • Rubber Properties: Oil Resistant, Water Resistant, Weather Resistant
  • Rubber Material: Neoprene
  • Backing Type: Adhesive
See full product details
This item ships free.

Total: $2,407.67

Usa Sealing #BULK-RS-NUS60-217 Specifications

  • Item: Neoprene Roll
  • Rubber Thickness: 1/2 in
  • Rubber Width: 36 in
  • Material: Neoprene
  • Rubber Length: 10 ft
  • Color: Black
  • Rubber Properties: Oil Resistant, Water Resistant, Weather Resistant
  • Rubber Material: Neoprene
  • Backing Type: Adhesive
  • Rubber Color: Black
  • Min. Temp. (F): -30 Degrees F
  • Durometer: 60A
  • Tensile Strength (PSI): 2,500 psi
  • Elongation: 400 %
  • Finish: Smooth
  • Standards: ASTM D2000 BC 617
  • Grade: Ultra Strength
  • Max. Temp. (F): 250 Degrees F
  • Tensile Strength: 2,500 psi
  • Nominal Size: 36 in x 10 ft
  • Chemical Resistance: Fair
  • Abrasion Resistance: Good
  • Minimum Temperature: -30 Degrees F
  • Shape: Roll
  • Tear Strength: 25 N/mm
  • Overall Thickness: 0.5 in
  • Minimum Adhesive Temperature: -30 Degrees F
  • Compression Set: 28 %
  • Overall Width: 36 in
  • Adhesive Type: Acrylic
  • Texture: Smooth
  • Rubber Adhesive Type: Acrylic Adhesive Backed
  • Thickness Tolerance: +/-0.050 in
  • Tensile Strength Rating: Ultra (¿ 2500 PSI)
  • Water Resistance: Good
  • Temperature Range: -30 Degrees F to 250 Degrees F
  • Oil Resistance: Good
  • Weather Resistance: Excellent
  • Adhesive Temperature Range: -30 Degrees F to 230 Degrees F
  • Maximum Adhesive Temperature: 230 Degrees F
  • Overall Length: 10 ft
  • Maximum Temperature: 250 Degrees F
  • Density: 1.35 g/cc
  • Rubber Shape: Sheet
  • Country of Origin (subject to change): China

Description

Neoprene Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 60A, Grade Ultra Strength, Material Neoprene, Standards ASTM D2000 BC 617, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.050 in, Overall Width 36 in, Tensile Strength 2,500 psi, Texture Smooth, Overall Thickness 0.5 in, Abrasion Resistance Good

Reviews of Usa Sealing #BULK-RS-NUS60-217