Zoro Select
Neoprene Roll, 40A, 10'x36"x1", Black
Mfr # BULK-RS-N40-356
Zoro # G4832379
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,632.99
Key Features
- Rubber Width 36 in
- Rubber Length 10 ft
- Rubber Properties Oil Resistant, Water Resistant, Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x0.125 BULK-RS-S30-93
- ZORO SELECT 1" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 50A BULK-RS-H50-1004
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 120"x48", 60A BULK-RS-RCY60-34
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A BULK-RS-N60-14
- ZORO SELECT Rubber Sheet, Gum, 1"Thick, 12"x12", 40A BULK-RS-NAT40-241
- ZORO SELECT 3/16" Comm. Grade Buna-N Rubber Sheet, 36"x10 ft., Black, 60A BULK-RS-H60-207
- ZORO SELECT EPDM Strip, 50A, 10'x1"x0.125", Black BULK-RS-EFR50-13
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 30A BULK-RS-N30-44
- ZORO SELECT 3/4" High Grade Neoprene Rubber Strip, 2"x36", Black, 50A BULK-RS-NHS50-939
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 36"x12", 40A BULK-RS-S40-11
- ZORO SELECT Rubber Strip, 1/16" Thickness, 3/4" W BULK-RS-N50-129
- Zoro Select Rubber Sheets & Strips