Usa Sealing
Neoprene Rubber Roll - 70A - 3/8" Thick x 36" Wide x 20 ft. Long
- Zoro #: G7810860
- Mfr #: BULK-RS-N70-673
Hover or click to zoom Tap to zoom
Key Features
- Thickness: 3/8"
- Width: 36"
- Length: 20 ft.
- Material: Neoprene
- Color: Black
- Backing Type: Plain
- Max Temp (F): 250 Degrees F
- Min. Temp. (F): -30 Degrees F
$744.00
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Subtotal: $744.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #BULK-RS-N70-673 Specifications
- Zoro #: G7810860
- Mfr #: BULK-RS-N70-673
- UPC #: 193005932602
- Thickness: 3/8"
- Width: 36"
- Length: 20 ft.
- Material: Neoprene
- Color: Black
- Backing Type: Plain
- Max Temp (F): 250 Degrees F
- Min. Temp. (F): -30 Degrees F
- Durometer: 70A
- Tensile Strength (PSI): 1,000 psi
- Elongation: 3.5
- Standards: ASTM D2000 BC 707
- Grade: Standard
- Thickness Tolerance: (-0.035" - +0.035")
- Texture: Smooth
- Compression Set: 0.33
- Density: 1.50 g/cm3
- Shape: Roll
- Tear Strength: 20 N/mm
- Country of Origin (subject to change): Unknown
Description
Neoprene Rubber Roll No Adhesive - 70A - 3/8" Thick x 36" Wide x 20 ft. Long
Reviews of Usa Sealing #BULK-RS-N70-673
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Rubber Strip, 1/8" Thickness, 2" W BULK-RS-P60-104
- USA SEALING Buna-N Rubber Strip w Adhesive - 60A - 1/4" T x 3/4" W x 10ft. L BULK-RS-H60-159
- USA SEALING Neoprene Strip, 50A, 5'x4"x1/16", Black BULK-RS-NUS50-282
- USA SEALING Neoprene Roll, 90A, 10'x36"x0.5", Black BULK-RS-N90-94
- USA SEALING Buna-N Rubber Sheet - 60A - 1/32" Thick x 18" Wide x 36" Long BULK-RS-H60-647
- USA SEALING Neoprene Rubber Sheet - 70A - 3/32" Thick x 18" Wide x 12" Long BULK-RS-N70-629
- USA SEALING Nonmarking Neoprene Rubber Strip No Adhesive 60A 116 Thick x 6 Wide x 10 ft Long BULK-RS-NN60-24
- USA SEALING Buna-N Sheet, 60A, 36"x24"x1", Black BULK-RS-H60-310
- USA SEALING Nonmarking Neoprene Rubber Strip No Adhesive 60A 332 Thick x 1 Wide x 10 ft Long BULK-RS-NN60-26
- USA SEALING Silicone Sheet, 50A, 24"x24"x0.5", White BULK-RS-S50WFDA-21
- E. JAMES Sheet Rubber, 1/8, 6" x 36" Buna Comm 60, 4060-1/8P 4060-1/8P
- Usa Sealing Rubber Sheets & Strips