Skip to Main Content
customer-service Help
Usa Sealing

Neoprene Rubber Roll Adh-50A-1"T x 3

Feedback Help us improve our product images
$1,771.00
  • Item: Rubber Roll
  • Rubber Thickness: 1 in
  • Rubber Width: 36 in
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,771.00

Usa Sealing #BULK-RS-N50-383 Specifications

  • Item: Rubber Roll
  • Rubber Thickness: 1 in
  • Rubber Width: 36 in
  • Rubber Length: 10 ft
  • Rubber Properties: Oil Resistant, Water Resistant, Weather Resistant
  • Rubber Material: Neoprene
  • Backing Type: Adhesive
  • Rubber Color: Black
  • Min. Temp. (F): -30 Degrees F
  • Durometer: 50A
  • Tensile Strength (PSI): 1,000 psi
  • Elongation: 350 %
  • Finish: Smooth
  • Standards: ASTM D2000 BC 507
  • Grade: Standard
  • Max. Temp. (F): 250 Degrees F
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 1 in, Rubber Width 36 in, Rubber Length 10 ft, Adhesive Backing Type, Durometer 50A, Elongation 350 Percent, Tensile Strength (PSI) 1,000 psi, Min. Temp. (F) -30 Degrees F, Max. Temp. (F) 250 Degrees F, Rubber Color Black, Smooth Finish

Reviews of Usa Sealing #BULK-RS-N50-383