Neoprene Rubber Roll w Adhesive - 60A - 3/8" T x 36" W x 30 ft. L

  • Mfr # BULK-RS-N60-34

  • Zoro # G7818603


product price:  $2,011.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-N60-34
Zoro #
G7818603
UPC #
193005093105
Country of Origin
Unknown

Dimensions

Thickness
3/8"
Width
36"
Length
30 ft.

Details

Max Temp (F)
250 Degrees F
Min. Temp. (F)
-30 Degrees F
Durometer
60A
Backing Type
Acrylic Adhesive
Tensile Strength (PSI)
1,000 psi
Elongation
3.5
Standards
ASTM D2000 BC 607
Grade
Standard
Material
Neoprene
Color
Black
Shape
Roll
Texture
Smooth
Thickness Tolerance
(-0.035" - +0.035")
Temperature Range - Adhesives
-30 Degrees to 230 Degrees F
Density
1.50 g/cm3
Compression Set
0.33
Tear Strength
20 N/mm

Description

Neoprene Rubber Roll with Acrylic Adhesive - 60A - 3/8" Thick x 36" Wide x 30 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.