Usa Sealing
Neoprene Rubber Sheet - 40A - 1/4" Thick x 18" Wide x 36" Long
- Zoro #: G7806660
- Mfr #: BULK-RS-N40-652
Hover or click to zoom Tap to zoom
Key Features
- Rubber Material: Neoprene
- Rubber Color: Black
- Max Temp (F): 250
- Min. Temp. (F): -30
- Durometer: 40A
- Tensile Strength (PSI): 1,000 psi
- Elongation: 3.5
- Standards: ASTM D2000 BC 407
$56.00
Subtotal: $56.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #BULK-RS-N40-652 Specifications
- Zoro #: G7806660
- Mfr #: BULK-RS-N40-652
- UPC #: 193005929817
- Rubber Thickness: 1/4"
- Rubber Width: 18"
- Rubber Length: 36"
- Rubber Material: Neoprene
- Rubber Color: Black
- Max Temp (F): 250
- Min. Temp. (F): -30
- Durometer: 40A
- Backing Type: Plain
- Tensile Strength (PSI): 1,000 psi
- Elongation: 3.5
- Standards: ASTM D2000 BC 407
- Grade: Standard
- Texture: Smooth
- Density: 1.50 g/cm3
- Compression Set: 0.33
- Shape: Sheet
- Thickness Tolerance: (-0.026" - +0.026")
- Tear Strength: 20 N/mm
- Country of Origin (subject to change): Unknown
Description
Neoprene Rubber Sheet No Adhesive - 40A - 1/4" Thick x 18" Wide x 36" Long
Reviews of Usa Sealing #BULK-RS-N40-652
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Neoprene Rubber Sheet w Adhesive - 40A - 1/8" T x 18" W x 18" L BULK-RS-N40-771
- USA SEALING Textured Neoprene Rubber Sheet - 40A - 3/16" T x 36" W x 24" L BULK-RS-N40TXT-59
- USA SEALING Neoprene Rubber Sheet w Adhesive - 40A - 1/16" T x 18" W x 36" L BULK-RS-N40-779
- USA SEALING FDA Neoprene Rubber Strip No Adhesive, 60A, 1/8"T x 2"W x 10 Ft L BULK-RS-N60FDA-104
- USA SEALING Neoprene Rubber Strip - 70A - 1/32" Thick x 3/4" Wide x 10ft. Long BULK-RS-N70-79
- USA SEALING FDA Neoprene Rubber Roll-60A-1/16"T BULK-RS-N60FDA-278
- USA SEALING Neoprene Sheet, 70A, 36"x36"x0.375", Black BULK-RS-NHS70-20
- USA SEALING Neoprene Sheet, 70A, 4'x36"x3/16", Black BULK-RS-NHS70-289
- USA SEALING Neoprene Roll, 70A, 10'x36"x1/32", Black BULK-RS-N70TXT-115
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 36" Width x 48" Length 20-114
- RUBBER-CAL Neoprene Rubber Sheet - 1/8" Thick x 36" Width x 36" Length 20-101
- Usa Sealing Rubber Sheets & Strips