customer-service Help
Usa Sealing

Neoprene Rubber Sheet - 50A - 3/32" Thick x 18" Wide x 12" Long

Usa Sealing Neoprene Rubber Sheet - 50A - 3/32" Thick x 18" Wide x 12" Long BULK-RS-N50-629
Tap to zoom
Hover or click to zoom
$9.95
  • Rubber Thickness: 3/32"
  • Rubber Width: 12"
  • Rubber Length: 18"
See full product details
Orders over $75 ship free.

Total: $9.95

Usa Sealing #BULK-RS-N50-629 Specifications

  • Rubber Thickness: 3/32"
  • Rubber Width: 12"
  • Rubber Length: 18"
  • Rubber Material: Neoprene
  • Rubber Color: Black
  • Max Temp (F): 250
  • Min. Temp. (F): -30
  • Durometer: 50A
  • Backing Type: Plain
  • Tensile Strength (PSI): 1,000 psi
  • Elongation: 3.5
  • Standards: ASTM D2000 BC 507
  • Grade: Standard
  • Country of Origin (subject to change): Unknown

Description

Neoprene Rubber Sheet No Adhesive - 50A - 3/32" Thick x 18" Wide x 12" Long

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Usa Sealing #BULK-RS-N50-629