Usa Sealing
Neoprene Rubber Sheet - 70A - 1/8" Thick x 6" Wide x 12" Long
- Zoro #: G7808751
- Mfr #: BULK-RS-N70-450
Hover or click to zoom Tap to zoom
Key Features
- Rubber Thickness: 1/8"
- Rubber Width: 6"
- Rubber Length: 12"
- Rubber Material: Neoprene
- Rubber Color: Black
- Max Temp (F): 250
- Min. Temp. (F): -30
- Durometer: 70A
$4.20
Must order in multiples of 2
Subtotal: $8.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #BULK-RS-N70-450 Specifications
- Zoro #: G7808751
- Mfr #: BULK-RS-N70-450
- UPC #: 193005931551
- Rubber Thickness: 1/8"
- Rubber Width: 6"
- Rubber Length: 12"
- Rubber Material: Neoprene
- Rubber Color: Black
- Max Temp (F): 250
- Min. Temp. (F): -30
- Durometer: 70A
- Backing Type: Plain
- Tensile Strength (PSI): 1,000 psi
- Elongation: 3.5
- Standards: ASTM D2000 BC 707
- Grade: Standard
- Density: 1.50 g/cm3
- Compression Set: 0.33
- Texture: Smooth
- Shape: Sheet
- Thickness Tolerance: (-0.017" - +0.017")
- Tear Strength: 20 N/mm
- Country of Origin (subject to change): Unknown
Description
Neoprene Rubber Sheet No Adhesive - 70A - 1/8" Thick x 6" Wide x 12" Long
Reviews of Usa Sealing #BULK-RS-N70-450
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING Buna-N Roll, 90A, 10'x36"x0.25", Black BULK-RS-H90-112
- USA SEALING Neoprene Strip, 70A, 5'x2"x0.125", Black BULK-RS-NUS70-276
- USA SEALING Neoprene Sheet, 40A, 5'x36"x3/16", Black BULK-RS-N40-308
- USA SEALING EPDM Rubber Roll-60A-1/8"T x 36"W x BULK-RS-E60-303
- USA SEALING Neoprene Sheet, 70A, 36"x36"x0.125", Black BULK-RS-N70TXT-112
- USA SEALING UltrStr Neoprene Rubber Roll-60A-1/8 BULK-RS-NUS60-326
- USA SEALING Neoprene Roll, 90A, 30'x36"x0.125", Black BULK-RS-N90-84
- USA SEALING Nonmarking Neoprene Rubber Sheet No Adhesive 60A 38 Thick x 12 Wide x 24 Long BULK-RS-NN60-77
- USA SEALING Buna-N Sheet, 60A, 36"x12"x1/32", Black BULK-RS-BHS60-8
- E. JAMES Sheet Rubber, 3/32, 12" x 36" Neo Economy 40 50040-3/32C
- RUBBER-CAL Santoprene - 60A - Thermoplastic Sheets and Rolls - 1/16" Thick x 4" Width x 4" Length - 5 pack 20-158
- Usa Sealing Rubber Sheets & Strips