Usa Sealing
Neoprene Rubber Sheet - 70A - 3/32" Thick x 18" Wide x 12" Long
- Zoro #: G7836672
- Mfr #: BULK-RS-N70-629
Hover or click to zoom Tap to zoom
Key Features
- Rubber Thickness: 3/32"
- Rubber Width: 12"
- Rubber Length: 18"
- Rubber Material: Neoprene
- Rubber Color: Black
- Max Temp (F): 250
- Min. Temp. (F): -30
- Durometer: 70A
$6.12
Must order in multiples of 2
Subtotal: $12.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Usa Sealing
- MFR #BULK-RS-N70-629
- Zoro #G7836672
- Country of OriginUnknown
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 12" |
Rubber Length | 18" |
Details
Rubber Thickness | 3/32" |
Rubber Material | Neoprene |
Rubber Color | Black |
Max Temp (F) | 250 |
Min. Temp. (F) | -30 |
Durometer | 70A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,000 psi |
Elongation | 3.5 |
Standards | ASTM D2000 BC 707 |
Grade | Standard |
Shape | Sheet |
Compression Set | 0.33 |
Thickness Tolerance | (-0.013" - +0.013") |
Texture | Smooth |
Density | 1.50 g/cm3 |
Tear Strength | 20 N/mm |
Description
Neoprene Rubber Sheet No Adhesive - 70A - 3/32" Thick x 18" Wide x 12" Long
Reviews of Usa Sealing #BULK-RS-N70-629
Explore more
- USA SEALING Fiberglass Rfcd Silicone Rubber - 70A - 1/8" T x 36" W x 24" L BULK-RS-SFR70-27
- USA SEALING Buna-N Rubber Sheet - 70A - 3/8" Thick x 6" Wide x 12" Long BULK-RS-H70-453
- USA SEALING HS Buna-N Rubber w Adhesive - 50A - 3/32" T x 4" W x 10ft. L BULK-RS-BHS50-718
- USA SEALING Semi-Clear FDA Silicone Rubber w Adh - 60A - 3/16" T x 24" W x 24" L BULK-RS-S60CLRFDA-39
- USA SEALING SBR Rubber Sheet with Acrylic Adhesive - 75A - 3/16" T x 36" W x 36" L BULK-RS-SBR75-112
- USA SEALING Firm Neoprene Foam Roll - 1/8" Thick x 36" Wide x 30 ft. Long ZUSANSR-F-112
- USA SEALING Neoprene Rubber Roll-60A-3/8"T x 36 BULK-RS-N60-320
- USA SEALING High Strength Neoprene Rubber Sheet - 50A - 3/16" T x 18" W x 18" L BULK-RS-NHS50-641
- USA SEALING Neoprene Rubber Sheet - 60A - 1" Thick x 18" Wide x 12" Long BULK-RS-N60-636
- E. JAMES Sheet Rubber, 1/8, 6" X 5ft Tape Neo Economy 70 50070-1/8X6X5TAPE
- RUBBER-CAL General Purpose Rubber Sheet, Black, 60A, 0.50" x 10" Disc (2 Pack) 22-01-500
- Usa Sealing Rubber Sheets & Strips