customer-service Help
Usa Sealing

Neoprene Sheet, 90A, 12"x12"x0.375", Black

Usa Sealing Neoprene Sheet, 90A, 12"x12"x0.375", Black BULK-RS-N90-33
Tap to zoom
Hover or click to zoom
$64.89
  • Item: Neoprene Sheet
  • Rubber Properties: Oil Resistant, Water Resistant, Weather Resistant
  • Rubber Material: Neoprene
See full product details
Orders over $75 ship free.

Total: $64.89

Usa Sealing #BULK-RS-N90-33 Specifications

  • Item: Neoprene Sheet
  • Rubber Thickness: 3/8 in
  • Rubber Width: 12 in
  • Rubber Length: 1 ft
  • Rubber Properties: Oil Resistant, Water Resistant, Weather Resistant
  • Rubber Material: Neoprene
  • Rubber Color: Black
  • Min. Temp. (F): -40 Degrees F
  • Durometer: 90A
  • Backing Type: Non-Adhesive
  • Tensile Strength (PSI): 1,500 psi
  • Elongation: 100 %
  • Finish: Smooth
  • Standards: ASTM D2000 BC 910
  • Grade: High Strength
  • Max. Temp. (F): 250 Degrees F
  • Material: Neoprene
  • Thickness Tolerance: +/-0.035 in
  • Minimum Temperature: -30 Degrees F
  • Overall Width: 12 in
  • Temperature Range: -30 Degrees F to 250 Degrees F
  • Density: 1.36 g/cc
  • Tear Strength: 25 N/mm
  • Oil Resistance: Good
  • Chemical Resistance: Fair
  • Shape: Sheet
  • Weather Resistance: Excellent
  • Tensile Strength: 1,500 psi
  • Compression Set: 25 %
  • Tensile Strength Rating: High (1401 - 2499 PSI)
  • Rubber Shape: Sheets
  • Texture: Smooth
  • Nominal Size: 12 in x 12 in
  • Rubber Adhesive Type: Plain Backing
  • Abrasion Resistance: Good
  • Overall Thickness: 0.375 in
  • Water Resistance: Good
  • Adhesive Type: Plain Backing
  • Maximum Temperature: 250 Degrees F
  • Overall Length: 12 in
  • Color: Black
  • Country of Origin (subject to change): China

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 3/8 in, Rubber Width 12 in, Rubber Length 1 ft, Plain Backing Type, Durometer 90A, Elongation 100 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -40, Max. Temp. (F) 250, Rubber Color Black, Smooth Finish

Reviews of Usa Sealing #BULK-RS-N90-33