Usa Sealing
Nonmarking Neoprene Rubber Strip No Adhesive 60A 164 Thick x 1 Wide x 10 ft Long
- Zoro #: G907032903
- Mfr #: BULK-RS-NN60-11
Key Features
- Item: Multipurpose Neoprene Rubber Sheets, Strips & Rolls
- Rubber Material: Neoprene
- Rubber Color: Black
- Durometer: 60A
- Backing Type: Plain
- Tensile Strength (PSI): 1,200 psi
- Elongation: 3.8
- Standards: ASTM D2000 BC 608
$6.48
Must order in multiples of 2
Subtotal: $12.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Usa Sealing
- MFR #BULK-RS-NN60-11
- Zoro #G907032903
- Country of OriginChina
- Category Rubber Sheets & Strips
Dimensions
Rubber Width | 1" |
Rubber Length | 120" |
Details
Item | Multipurpose Neoprene Rubber Sheets, Strips & Rolls |
Rubber Thickness | 1/64" |
Rubber Material | Neoprene |
Rubber Color | Black |
Durometer | 60A |
Backing Type | Plain |
Tensile Strength (PSI) | 1,200 psi |
Elongation | 3.8 |
Standards | ASTM D2000 BC 608 |
Grade | Nonmarking |
Texture | Smooth |
Tear Strength | 20 N/mm |
Temperature Range - Adhesives | -30° to 200°F |
Shape | Strip |
Compression Set | 0.28 |
Density | 1.5 g/cm3 |
Restrictions and Compliance
Reviews of Usa Sealing #BULK-RS-NN60-11
Explore more
- USA SEALING Fire Retardant Neoprene Foam Roll - 1/16" T x 36" W x 30 ft. L ZUSANSR-FR-111
- USA SEALING Silicone Rubber Strip - 60A - 3/16" Thick x 1" Wide x 10ft. Long BULK-RS-S60-110
- USA SEALING Neoprene Rubber Strip-70A-3/16"T x 6 BULK-RS-N70-289
- USA SEALING Plant Fiber Buna-N Rubber Blend Sheet - 1/32" T x 40" W x 36" L BULK-PLF-68
- USA SEALING Textured Neoprene Rubber Sheet - 40A - 1/32" T x 36" W x 12" L BULK-RS-N40TXT-49
- USA SEALING Fire Retardant Neoprene Foam Sheet w Adhesive - 2" T x 36" W x 36" L ZUSANSR-FR-292
- USA SEALING UltrStr Buna-N Rubber Roll-60A-1/4"T BULK-RS-HUS60-353
- USA SEALING Neoprene Rubber Sheet w Adhesive - 50A - 1/2" T x 18" W x 18" L BULK-RS-N50-776
- USA SEALING HS Rnfcd Neoprene Rubber Sheet w Adh, 70A, 1/4"T x 6"W x 6"L BULK-RS-NFR70-229
- E. JAMES Sheet Rubber, 1, 6" X 5ft Tape Neo Economy 50 50050-1X6X5TAPE
- RUBBER-CAL Pure Gum Rubber - 40A - Smooth Finish - No Backing - 0.125" Thick x 36" Width x 60" Length - Tan 33-014-125
- Usa Sealing Rubber Sheets & Strips