Usa Sealing
Nylon Plastic Rod 3 ft L, 3 in Dia.
- Zoro #: G2428589
- Mfr #: BULK-PR-NYL-67
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Plastic Rod
- Type: Plastic Rod
- Material: Nylon
- Diameter: 3 in
- Length: 3 ft
$86.55
Subtotal: $86.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Usa Sealing #BULK-PR-NYL-67 Specifications
- Zoro #: G2428589
- Mfr #: BULK-PR-NYL-67
- UPC #: 193005349257
- Item: Plastic Rod
- Type: Plastic Rod
- Material: Nylon
- Diameter: 3 in
- Length: 3 ft
- Country of Origin (subject to change): China
Description
Nylon Plastic Rod,3 In. Dia. x 3 ft.
Reviews of Usa Sealing #BULK-PR-NYL-67
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- USA SEALING White PTFE Plastic Bar 12" L, 4" W BULK-PS-PTFE-478
- USA SEALING White HDPE Plastic Bar 24" L, 1" W BULK-PS-PE-95
- USA SEALING Clear Polycarbonate Plastic Bar 48" L, 1/2" W BULK-PS-PC-423
- USA SEALING Beige ABS Plastic Bar 36" L, 6" W BULK-PS-ABS-466
- USA SEALING White PTFE Plastic Bar 12" L, 3" W BULK-PS-PTFE-120
- USA SEALING White HDPE Plastic Bar 48" L, 1" W BULK-PS-PE-101
- USA SEALING Black Acetal Homopolymer Acetal Plastic Rods & Discs 96" L, 3/4" Dia. BULK-PR-ACB-352
- USA SEALING White Acetal Homopolymer Acetal Plastic Rods & Discs 36" L, 1-5/8" Dia. BULK-PR-AC-257
- USA SEALING White UHMW Polyethylene Plastic Bar 24" L, 4" W BULK-PS-UHMW-870
- USA SEALING White Acetal Copolymer Plastic Bar 12" L, 3/8" W BULK-PS-AC-643
- ZORO SELECT Black PEEK Rod Stock 1 ft. L, 1" Dia. 1UPV2
- Usa Sealing Plastic Rods