Usa Sealing
Phil PN Sc, M8, SS, 12mm, 10PK
- Zoro #: G901010990
- Mfr #: ZSCRW-307
Tap to zoom
Hover or click to zoom
$5.89
/pkg. of 10
Must order in multiples of 2
- Item: Phillips Drive Pan Head Screws
- Head Type: Pan
- Drive Type: Phillips
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $11.78
Usa Sealing #ZSCRW-307 Specifications
- Zoro #: G901010990
- Mfr #: ZSCRW-307
- Item: Phillips Drive Pan Head Screws
- Head Type: Pan
- Drive Type: Phillips
- Dia./Thread Size: M8
- Material: 188 Stainless Steel
- Finish: Passivated
- Length: 12 mm
- System of Measurement: Metric
- Tensile Strength (PSI): 70,000 psi
- Grade: Coarse
- Overall Length: 12 mm
- Driver Size: No. 4
- Meets/Exceeds: DIN 7985
- Includes Washer: No
- Includes Nut: No
- Dimensional Standards: DIN 7985
- Thread Style: Fully Threaded
- Minimum Head Height: Not Applicable
- Screw Size: M8
- Maximum Head Width: Not Applicable
- Thread Type: Coarse
- Drive Size: #4
- Maximum Head Height: Not Applicable
- Minimum Head Width: Not Applicable
- Thread Direction: Right Hand
- Washer Outside Diameter: Not Applicable
- Head Width: 16 mm
- Minimum Thread Length: Not Applicable
- Drive: Phillips
- Fastener Length: 12 mm
- Pack Size: Small
- Tensile Strength: 70,000 psi
- Country of Origin (subject to change): China
Description
Phillips Drive Pan Head Screws,SS,PK10, Package Quantity 10