Usa Sealing
Phil PN Sc, M8, SS, 40mm, 10PK
- Zoro #: G401011237
- Mfr #: ZSCRW-313
Tap to zoom
Hover or click to zoom
$10.99
/pkg. of 10
Must order in multiples of 2
- Item: Phillips Drive Pan Head Screws
- Drive Type: Phillips
- Head Type: Pan
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $21.98
Usa Sealing #ZSCRW-313 Specifications
- Zoro #: G401011237
- Mfr #: ZSCRW-313
- Item: Phillips Drive Pan Head Screws
- Drive Type: Phillips
- Head Type: Pan
- Material: 188 Stainless Steel
- Dia./Thread Size: M8
- Finish: Passivated
- Length: 40 mm
- System of Measurement: Metric
- Driver Size: No. 4
- Overall Length: 40 mm
- Meets/Exceeds: DIN 7985
- Grade: Coarse
- Tensile Strength (PSI): 70,000 psi
- Washer Outside Diameter: Not Applicable
- Maximum Head Height: Not Applicable
- Includes Washer: No
- Thread Direction: Right Hand
- Drive: Phillips
- Maximum Head Width: Not Applicable
- Drive Size: #4
- Fastener Length: 40 mm
- Includes Nut: No
- Dimensional Standards: DIN 7985
- Head Width: 16 mm
- Thread Style: Fully Threaded
- Minimum Thread Length: Not Applicable
- Screw Size: M8
- Thread Type: Coarse
- Minimum Head Height: Not Applicable
- Minimum Head Width: Not Applicable
- Tensile Strength: 70,000 psi
- Pack Size: Small
- Country of Origin (subject to change): China
Description
Phillips Drive Pan Head Screws,SS,PK10, Package Quantity 10