Usa Industrials
M5-0.80 x 60 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK
Mfr # ZSCRW-288
Zoro # G001010876
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Head Type Pan
- Drive Phillips
- Drive Size #2
Explore More Products
- USA INDUSTRIALS #8-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK ZSCRW-800
- USA INDUSTRIALS #8-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK ZSCRW-799
- USA INDUSTRIALS #4-40 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK ZSCRW-336
- USA INDUSTRIALS M4-0.70 x 14 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK ZSCRW-260
- USA INDUSTRIALS M4-0.70 x 16 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK ZSCRW-468
- USA INDUSTRIALS M4-0.70 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK ZSCRW-257
- USA INDUSTRIALS #4-40 x 3/16 in Phillips Flat Machine Screw, Zinc Plated Steel BULK-SCRW-3635
- USA INDUSTRIALS #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel BULK-SCRW-4745
- USA INDUSTRIALS 1/4"-20 x 6 in Phillips Pan Machine Screw, Zinc Plated Steel BULK-SCRW-3022
- MIDWEST FASTENER 1/4"-20 x 3/8 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK 07303
- MIDWEST FASTENER 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 50 PK 50689
- Usa Industrials Machine Screws