Usa Industrials
M8-1.25 x 45 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 10 PK
Mfr # ZSCRW-314
Zoro # G701011333
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Head Type Pan
- Drive Phillips
- Drive Size #4
Explore More Products
- USA INDUSTRIALS #8-32 x 7/16 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK ZSCRW-359
- USA INDUSTRIALS 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK ZSCRW-403
- USA INDUSTRIALS M4-0.70 x 5 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK ZSCRW-255
- USA INDUSTRIALS #8-32 x 1/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK ZSCRW-356
- USA INDUSTRIALS M6-1.00 x 10 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK ZSCRW-495
- USA INDUSTRIALS M2-0.40 x 16 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK ZSCRW-216
- USA INDUSTRIALS #6-32 x 7/16 in Phillips Flat Machine Screw, Zinc Plated Steel BULK-SCRW-4603
- USA INDUSTRIALS M8-1.25 x 16 mm Phillips Pan Machine Screw, Plain 18-8 Stainless Steel BULK-SCRW-9762
- USA INDUSTRIALS M6-1 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel BULK-SCRW-9712
- ZORO SELECT M5-0.80 x 50 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 100 PK M24520.050.0050
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Truss Machine Screw, Plain Stainless Steel, 10 PK 33888
- Usa Industrials Machine Screws