Usa Industrials
#8-32 x 1-3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK
Mfr # ZSCRW-367
Zoro # G801010571
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #8-32
- Head Type Pan
- Drive Phillips
- Drive Size #2
Explore More Products
- USA INDUSTRIALS M5-0.80 x 18 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK ZSCRW-280
- USA INDUSTRIALS M3-0.50 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK ZSCRW-234
- USA INDUSTRIALS #6-32 x 5/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK ZSCRW-794
- USA INDUSTRIALS #1-72 x 1/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK ZSCRW-705
- USA INDUSTRIALS M2.5-0.45 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK ZSCRW-438
- USA INDUSTRIALS M2-0.40 x 16 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK ZSCRW-216
- USA INDUSTRIALS #0-80 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel BULK-SCRW-3165
- USA INDUSTRIALS M4-0.7 x 16 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel BULK-SCRW-9453
- USA INDUSTRIALS M4-0.7 x 12 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel BULK-SCRW-9402
- SUBURBAN BOLT AND SUPPLY #10-24 x 2 in Slotted Fillister Machine Screw, Zinc Plated Steel A0300120200Z
- NEWPORT FASTENERS 1/4"-20 x 2-1/2 in Phillips Truss Machine Screw, Plain 316 Stainless Steel, 100 PK 142435-PR-100
- Usa Industrials Machine Screws