Usa Industrials
M4-0.70 x 60 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK
Mfr # ZSCRW-718
Zoro # G301011597
Sold in multiples of 2 for $13.50
$13.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material 316 Stainless Steel
Explore More Products
- USA INDUSTRIALS 1/4"-20 x 3 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK ZSCRW-410
- USA INDUSTRIALS #10-32 x 1/2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK ZSCRW-803
- USA INDUSTRIALS 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK ZSCRW-401
- USA INDUSTRIALS M4-0.70 x 18 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK ZSCRW-262
- USA INDUSTRIALS #8-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK ZSCRW-801
- USA INDUSTRIALS 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK ZSCRW-403
- USA INDUSTRIALS #8-32 x 3/8 in Phillips Flat Machine Screw, Black Oxide Steel BULK-SCRW-5312
- USA INDUSTRIALS #10-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel BULK-SCRW-2959
- USA INDUSTRIALS #10-32 x 1 in Phillips Flat Machine Screw, Black Zinc Steel BULK-SCRW-7092
- ZORO SELECT 1/4"-20 x 6 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.025.0600
- ZORO SELECT #8-32 x 4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK U24212.016.0400
- Usa Industrials Machine Screws