Skip to Main Content
customer-service Help
Usa Sealing

Phillips Drive Pan Head Screws, SS, PK100

Usa Sealing Phillips Drive Pan Head Screws, SS, PK100 ZSCRW-464
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$15.61 ($0.16/unit)
  • Item: Phillips Drive Pan Head Screws,SS,PK100
  • Drive Type: Phillips
  • Head Type: Pan
See full product details
Orders over $75 ship free.
Total: $15.61

Usa Sealing #ZSCRW-464 Specifications

  • Item: Phillips Drive Pan Head Screws,SS,PK100
  • Drive Type: Phillips
  • Head Type: Pan
  • Material: 316 Stainless Steel
  • Dia./Thread Size: M4
  • Finish: Passivated
  • Length: 8 mm
  • System of Measurement: Metric
  • Driver Size: #2
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Phillips Drive Pan Head Screws,SS,PK100, Package Quantity 100

Reviews of Usa Sealing #ZSCRW-464