Usa Industrials
M4-0.70 x 50 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK
Mfr # ZSCRW-476
Zoro # G001011576
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material 316 Stainless Steel
Explore More Products
- USA INDUSTRIALS M2-0.40 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK ZSCRW-429
- USA INDUSTRIALS M4-0.70 x 8 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK ZSCRW-464
- USA INDUSTRIALS M2-0.40 x 3 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK ZSCRW-426
- USA INDUSTRIALS M4-0.70 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK ZSCRW-257
- USA INDUSTRIALS #10-24 x 1-3/4 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK ZSCRW-380
- USA INDUSTRIALS M4-0.70 x 45 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 25 PK ZSCRW-268
- USA INDUSTRIALS M5-0.80 x 20 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK ZSCRW-484
- USA INDUSTRIALS #10-32 x 1 1/4 in Combination Phillips/Slotted Pan Machine Screw, Zinc Plated Steel BULK-SCRW-7149
- USA INDUSTRIALS 1/4"-20 x 1 1/2 in Slotted Round Machine Screw, Black Oxide Steel BULK-SCRW-8110
- ZORO SELECT #8-32 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 8000 PK 0812MPPB
- MIDWEST FASTENER M4-0.70 x 6 mm Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK 55094
- Usa Industrials Machine Screws