Usa Industrials
M5-0.80 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK
Mfr # ZSCRW-282
Zoro # G901010907
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Head Type Pan
- Drive Phillips
- Drive Size #2
Explore More Products
- USA INDUSTRIALS #8-32 x 3/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK ZSCRW-798
- USA INDUSTRIALS M2-0.40 x 16 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK ZSCRW-216
- USA INDUSTRIALS M4-0.70 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK ZSCRW-463
- USA INDUSTRIALS M4-0.70 x 18 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK ZSCRW-262
- USA INDUSTRIALS #10-32 x 7/16 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK ZSCRW-385
- USA INDUSTRIALS 5/16"-18 x 2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 5 PK ZSCRW-418
- USA INDUSTRIALS #12-24 x 3/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel BULK-SCRW-7498
- USA INDUSTRIALS 1/4"-20 x 4 1/4 in Slotted Round Machine Screw, Zinc Plated Steel BULK-SCRW-8343
- USA INDUSTRIALS 1/4"-20 x 7/8 in Phillips Truss Machine Screw, Zinc Plated Steel BULK-SCRW-7923
- PRIME-LINE Machine Screw, Metric, Pan Head, Phil Drive M5-0.8 X 80MM A2-70 Stainless Steel 5PK 9131492
- ZORO SELECT #6-32 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51122.013.0087
- Usa Industrials Machine Screws