Usa Industrials
1/4"-20 x 5/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK
Mfr # ZSCRW-402
Zoro # G201010782
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Head Type Pan
- Drive Phillips
- Drive Size #3
Explore More Products
- USA INDUSTRIALS 1/4"-20 x 3 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK ZSCRW-410
- USA INDUSTRIALS 1/4"-20 x 3/8 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK ZSCRW-400
- USA INDUSTRIALS 1/4"-20 x 2-1/2 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 10 PK ZSCRW-409
- USA INDUSTRIALS M3-0.50 x 14 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK ZSCRW-237
- USA INDUSTRIALS M4-0.70 x 50 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK ZSCRW-476
- USA INDUSTRIALS M4-0.70 x 16 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK ZSCRW-468
- USA INDUSTRIALS 5/16"-18 x 2 1/4 in Slotted Round Machine Screw, Zinc Plated Steel BULK-SCRW-8683
- USA INDUSTRIALS #10-32 x 3/8 in Phillips Pan Machine Screw, Plain 316 Stainless Steel BULK-SCRW-6749
- USA INDUSTRIALS #4-40 x 1 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel BULK-SCRW-4183
- ZORO SELECT #6-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51341.013.0075
- ZORO SELECT #10-32 x 2 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1ZE32
- Usa Industrials Machine Screws