customer-service Help
Usa Sealing

PhilPNSc, Passivated, #6-32, 0.4375"L, 50PK

Usa Sealing PhilPNSc, Passivated, #6-32, 0.4375"L, 50PK ZSCRW-345
Tap to zoom
Hover or click to zoom
$8.49 /pkg. of 50

Must order in multiples of 2

  • Item: Phillips Drive Pan Head Screws
  • Drive Type: Phillips
  • Head Type: Pan
See full product details
Orders over $75 ship free.

Total: $16.98

Usa Sealing #ZSCRW-345 Specifications

  • Item: Phillips Drive Pan Head Screws
  • Drive Type: Phillips
  • Head Type: Pan
  • Dia./Thread Size: 632
  • Material: 316 Stainless Steel
  • Finish: Passivated
  • Length: 7/16"
  • System of Measurement: Inch
  • Driver Size: #2
  • Meets/Exceeds: ASME B18.6.3
  • Grade: Coarse
  • Thread Size: #6-32
  • Tensile Strength (PSI): 70,000 psi
  • Drive: Phillips
  • Maximum Head Width: Not Applicable
  • Minimum Thread Length: Not Applicable
  • Dimensional Standards: ASME B18.6.3
  • Minimum Head Width: Not Applicable
  • Includes Nut: No
  • Includes Washer: No
  • Pack Size: Small
  • Tensile Strength: 70,000 psi
  • Thread Direction: Right Hand
  • Maximum Head Height: Not Applicable
  • Washer Outside Diameter: Not Applicable
  • Thread Style: Fully Threaded
  • Drive Size: #2
  • Thread Type: Coarse
  • Fastener Length: 7/16 in
  • Minimum Head Height: Not Applicable
  • Head Width: 0.27 in
  • Screw Size: #6
  • Country of Origin (subject to change): China

Description

Phillips Drive Pan Head Screws,SS,PK50, Package Quantity 50

Reviews of Usa Sealing #ZSCRW-345