Usa Sealing
PhilPNSc, Passivated, #6-32, 2"L, 25PK
- Zoro #: G801010595
- Mfr #: ZSCRW-354
Tap to zoom
Hover or click to zoom
$12.09
pkg. of 25 ($0.48/ea)
- Item: Phillips Drive Pan Head Screws
- Head Type: Pan
- Drive Type: Phillips
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $12.09
Usa Sealing #ZSCRW-354 Specifications
- Zoro #: G801010595
- Mfr #: ZSCRW-354
- Item: Phillips Drive Pan Head Screws
- Head Type: Pan
- Drive Type: Phillips
- Material: 316 Stainless Steel
- Dia./Thread Size: 632
- Finish: Passivated
- Length: 2"
- System of Measurement: Inch
- Tensile Strength (PSI): 70,000 psi
- Driver Size: #2
- Thread Size: #6-32
- Meets/Exceeds: ASME B18.6.3
- Grade: Coarse
- Overall Length: 2 in
- Drive Size: #2
- Thread Style: Fully Threaded
- Thread Type: Coarse
- Dimensional Standards: ASME B18.6.3
- Minimum Thread Length: Not Applicable
- Includes Nut: No
- Thread Direction: Right Hand
- Washer Outside Diameter: Not Applicable
- Maximum Head Width: Not Applicable
- Minimum Head Height: Not Applicable
- Drive: Phillips
- Minimum Head Width: Not Applicable
- Pack Size: Small
- Head Width: 0.27 in
- Includes Washer: No
- Tensile Strength: 70,000 psi
- Fastener Length: 2 in
- Maximum Head Height: Not Applicable
- Screw Size: #2
- Country of Origin (subject to change): China
Description
Phillips Drive Pan Head Screws,SS,PK25, Package Quantity 25