customer-service Help
Usa Sealing

PhilPNSc, Passivated, #8-32, 1.25"L, 25PK

Usa Sealing PhilPNSc, Passivated, #8-32, 1.25"L, 25PK ZSCRW-365
Tap to zoom
Hover or click to zoom
$10.19 /pkg. of 25

Must order in multiples of 2

  • Item: Phillips Drive Pan Head Screws
  • Head Type: Pan
  • Dia./Thread Size: 832
See full product details
Orders over $75 ship free.

Total: $20.38

Usa Sealing #ZSCRW-365 Specifications

  • Item: Phillips Drive Pan Head Screws
  • Head Type: Pan
  • Dia./Thread Size: 832
  • Material: 316 Stainless Steel
  • Finish: Passivated
  • Length: 11/4"
  • System of Measurement: Inch
  • Thread Size: #8-32
  • Meets/Exceeds: ASME B18.6.3
  • Tensile Strength (PSI): 70,000 psi
  • Grade: Coarse
  • Minimum Thread Length: Not Applicable
  • Thread Type: Coarse
  • Pack Size: Small
  • Drive Size: #2
  • Includes Nut: No
  • Maximum Head Width: Not Applicable
  • Minimum Head Width: Not Applicable
  • Maximum Head Height: Not Applicable
  • Dimensional Standards: ASME B18.6.3
  • Drive: Phillips
  • Thread Style: Fully Threaded
  • Includes Washer: No
  • Thread Direction: Right Hand
  • Minimum Head Height: Not Applicable
  • Tensile Strength: 70,000 psi
  • Fastener Length: 1 1/4 in
  • Head Width: 0.322 in
  • Washer Outside Diameter: Not Applicable
  • Country of Origin (subject to change): China

Description

Phillips Drive Pan Head Screws,SS,PK25, Package Quantity 25

Reviews of Usa Sealing #ZSCRW-365