Usa Industrials
M3.5-0.60 x 16 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK
Mfr # ZSCRW-252
Zoro # G801010779
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M3.5-0.60
- Head Type Pan
- Drive Phillips
- Drive Size #2
Explore More Products
- USA INDUSTRIALS #6-32 x 1 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK ZSCRW-796
- USA INDUSTRIALS M3-0.50 x 25 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK ZSCRW-241
- USA INDUSTRIALS M4-0.70 x 8 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK ZSCRW-464
- USA INDUSTRIALS M3-0.50 x 5 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK ZSCRW-232
- USA INDUSTRIALS #8-32 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK ZSCRW-800
- USA INDUSTRIALS #8-32 x 1/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 10 PK ZSCRW-797
- USA INDUSTRIALS #10-24 x 1/2 in External Hex Indented Hex Machine Screw, Zinc Plated Steel BULK-SCRW-6127
- USA INDUSTRIALS #8-32 x 1/2 in Phillips Flat Machine Screw, Black Oxide 18-8 Stainless Steel BULK-SCRW-2551
- USA INDUSTRIALS #4-40 x 5/8 in Phillips Pan Machine Screw, Black Oxide Steel BULK-SCRW-4007
- ZORO SELECT #10-32 x 1 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK 1PRZ7
- ZORO SELECT #2-56 x 1/4 in Slotted Flat Machine Screw, Plain Nylon, 50 PK 020256A031
- Usa Industrials Machine Screws