Usa Sealing
PhilPNSc, Passivated, M5, 8mm, 25PK
- Zoro #: G601011440
- Mfr #: ZSCRW-478
Tap to zoom
Hover or click to zoom
$13.19
pkg. of 25 ($0.53/ea)
- Item: Phillips Drive Pan Head Screws
- Drive Type: Phillips
- Head Type: Pan
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.19
Usa Sealing #ZSCRW-478 Specifications
- Zoro #: G601011440
- Mfr #: ZSCRW-478
- Item: Phillips Drive Pan Head Screws
- Drive Type: Phillips
- Head Type: Pan
- Material: 316 Stainless Steel
- Dia./Thread Size: M5
- Finish: Passivated
- Length: 8 mm
- System of Measurement: Metric
- Overall Length: 8 mm
- Tensile Strength (PSI): 70,000 psi
- Grade: Coarse
- Driver Size: #2
- Meets/Exceeds: DIN 7985
- Drive: Phillips
- Minimum Head Height: Not Applicable
- Includes Nut: No
- Drive Size: #2
- Head Width: 10 mm
- Dimensional Standards: DIN 7985
- Includes Washer: No
- Thread Type: Coarse
- Minimum Thread Length: Not Applicable
- Screw Size: M5
- Minimum Head Width: Not Applicable
- Tensile Strength: 70,000 psi
- Washer Outside Diameter: Not Applicable
- Maximum Head Width: Not Applicable
- Thread Style: Fully Threaded
- Fastener Length: 8 mm
- Maximum Head Height: Not Applicable
- Thread Direction: Right Hand
- Pack Size: Small
- Country of Origin (subject to change): China
Description
Phillips Drive Pan Head Screws,SS,PK25, Package Quantity 25
Reviews of Usa Sealing #ZSCRW-478
Explore more
- Usa Sealing PhilPNSc, Passivated, #4-40, 0.375"L, 50PK ZSCRW-332
- Usa Sealing Hex Drive Flat Head Screws, SS, PK10 ZSCRW-563
- Usa Sealing Phil PN Sc, 1/4"-28, SS, 0.5"L, 10PK ZSCRW-411
- Usa Sealing PhilPNSc, Passivated, M3.5, 5mm, 100PK ZSCRW-247
- Usa Sealing PhilPNSc, Passivated, #10-32, 0.375"L, 50PK ZSCRW-384
- Usa Sealing PhilPNSc, Passivated, M3.5, 16mm, 100PK ZSCRW-252
- Usa Sealing PhilPNSc, Passivated, M5, 18mm, 50PK ZSCRW-280
- Usa Sealing PhilPNSc, Passivated, M3, 60mm, 50PK ZSCRW-700
- Zoro Select 10-32X1/2 UNSLT IND HEXWASHER FT MS ZINC & GREEN 1108MWG
- Zoro Select 8-32X7/16 SLOT PAN FULL/THRD MS NYLON 0807MSPN
- Zoro Select 8-32X3/16 PHIL PAN FULL/THRD MS BLK OX 0803MPPB
- Usa Sealing Machine Screws