Usa Industrials
Pipe Fitting - 304SS - Class 150 - Locknut - 1" NPSL Female
Mfr # ZUSA-PF-160
Zoro # G7822952
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Locknut
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type NSPL
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Locknut
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Instrumentation - Hex Coupling - 3/8" FNPT ZUSA-PF-4554
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Union - 1" NPT Female ZUSA-PF-76
- USA INDUSTRIALS Pipe Fitting - 316SS Instrumentation - Hex Nipple - 1/2" MNPT 1-7/8"L ZUSA-PF-4596
- USA INDUSTRIALS 304 SS 150 Threaded Pipe Flange - 4" Pipe Size BULK-PF-246
- USA INDUSTRIALS Pipe Fitting w Sealant - 316SS - #150 - Square Head Plug - 3/8" MNPT ZUSA-PF-7052
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 1-1/2" FNPT ZUSA-PF-92
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Locknut - 3/4 NPT Female ZUSA-PF-19744
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Hex Bushing - 2 NPT Male x 1-1/4 NPT Female ZUSA-PF-19579
- USA INDUSTRIALS Pipe Fitting - 304 Stainless Steel - Class 150 - Hex Bushing - 1 NPT Male x 3/4 NPT Female ZUSA-PF-19319
- ZORO SELECT Reduce Coupling, 1/2"x1/4", 150,316, Thrd 4381036240
- ZORO SELECT Adapter, SS, FNPT x MNPT ZUSA-PF-7834
- Usa Industrials Stainless Steel Pipe Fittings