Usa Industrials
White Polypropylene Plastic Bar 24" L, 6" W
Mfr # BULK-PS-PP-557
Zoro # G7865853
Sold in multiples of 2 for $168.30
Free Shipping & Returns
$168.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Length 24"
- Color White
- Tensile Strength (PSI) 4,200 psi
- Width 6"
Explore More Products
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2-1/2 in Dia. BULK-PR-AC-18
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 1 ft L, 4 in Dia. BULK-PR-UHMW-111
- USA INDUSTRIALS White UHMW Polyethylene Plastic Rod 6 ft L, 1 in Dia. BULK-PR-UHMW-7
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 6" W BULK-PS-UHMWB-456
- USA INDUSTRIALS White HDPE Plastic Bar 48" L, 3/4" W BULK-PS-PE-634
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1 in Dia. BULK-PR-NYL-52
- USA INDUSTRIALS Beige ABS Plastic Bar 12" L, 1-1/2" W BULK-PS-ABS-71
- USA INDUSTRIALS Black Acetal Copolymer Plastic Bar 48" L, 2" W BULK-PS-ACB-186
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 24" L, 3/8" W BULK-PS-AC-647
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1/4" Dia. 2XMG1
- PROFESSIONAL PLASTICS Red Turcite 12 L, 0.75 W RTURX.750
- Usa Industrials Plastic Rods