customer-service Help
Usa Sealing

PTFE 48" L x 48" W x 1/8" Thick

Usa Sealing PTFE 48" L x 48" W x 1/8" Thick BULK-PS-PTFE-967
Tap to zoom
Hover or click to zoom
$1,396.87
  • Plastic Material: PTFE
  • Plastic Thickness: 1/8"
  • Plastic Width: 48"
See full product details
This item ships free.

Total: $1,396.87

Usa Sealing #BULK-PS-PTFE-967 Specifications

  • Plastic Material: PTFE
  • Plastic Thickness: 1/8"
  • Plastic Width: 48"
  • Plastic Length: 48"
  • Plastic Color: White
  • Length Tolerance: (-1" - +1")
  • Operating Temp. Range: -290 Degrees to 500 Degrees F
  • Width Tolerance: (-0.25" - +0.25")
  • Tensile Strength: 3,000 psi
  • Country of Origin (subject to change): China

Description

PTFE Plastic Sheet - 1/8" Thick x 48" Wide x 48" Long

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Usa Sealing #BULK-PS-PTFE-967