Usa Industrials
White PTFE Plastic Bar 12" L, 3-1/2" W
Mfr # BULK-PS-PTFE-143
Zoro # G7852194
Sold in multiples of 2 for $107.50
$107.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Length 12"
- Color White
- Tensile Strength (PSI) 3,000 psi
- Width 3-1/2"
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 48" L, 3/4" W BULK-PS-UHMWB-378
- USA INDUSTRIALS Nylon Plastic Rod 3 ft L, 1 in Dia. BULK-PR-NYL-52
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1-1/2 in Dia. BULK-PR-PTFE-48
- USA INDUSTRIALS Clear Polycarbonate Plastic Bar 48" L, 3/4" W BULK-PS-PC-508
- USA INDUSTRIALS FDA Teflon PTFE Sanitary Gasket For 8" Tube ZUSA-SG-T-8
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 12" L, 2" W BULK-PS-AC-1094
- USA INDUSTRIALS White HDPE Plastic Bar 12" L, 1-1/2" W BULK-PS-PE-121
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 3/8 in Dia. BULK-PR-PTFE-5
- USA INDUSTRIALS PTFE Plastic Rod 3 ft L, 1/2 in Dia. BULK-PR-PTFE-7
- ZORO SELECT White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L 2NJF1
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 12" L, 2" W BULK-PS-UHMW-604
- Usa Industrials Plastic Rods