Skip to Main Content
customer-service Help
Usa Sealing

PTFE Plastic Bar 1 ft. L, 4" W

Usa Sealing PTFE Plastic Bar 1 ft. L,  4" W BULK-PS-PTFE-622
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$23.86
  • Material: PTFE
  • Length: 1 ft.
  • Item: Plastic Bar
See full product details
Orders over $75 ship free.
Total: $23.86

Usa Sealing #BULK-PS-PTFE-622 Specifications

  • Material: PTFE
  • Length: 1 ft.
  • Item: Plastic Bar
  • Width: 4"
  • Country of Origin (subject to change): Unknown
Feedback Help us improve our product information

Description

PTFE Plastic Bar w/ LSE Acrylic Adhesive - 1/8" Thick x 4" Wide x 12" Long

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Usa Sealing #BULK-PS-PTFE-622