Usa Industrials
White PTFE Plastic Bar 12" L, 4" W
Mfr # BULK-PS-PTFE-878
Zoro # G7858083
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Length 12"
- Color White
- Tensile Strength (PSI) 3,000 psi
- Width 4"
Explore More Products
- USA INDUSTRIALS Off-White Nylon 6/6 Plastic Bar 12" L, 1-1/4" W BULK-PS-NYL-928
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 4 in Dia. BULK-PR-PVC-148
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1-1/4 in Dia. BULK-PR-PVC-15
- USA INDUSTRIALS Polypropylene Plastic Rod 3 ft L, 2 in Dia. BULK-PR-PP-11
- USA INDUSTRIALS Nylon Plastic Rod 1 ft L, 1-1/2 in Dia. BULK-PR-NYL-134
- USA INDUSTRIALS White PTFE Plastic Bar 12" L, 3" W BULK-PS-PTFE-917
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 24" L, 4" W BULK-PS-PVC-123
- USA INDUSTRIALS White Acetal Plastic Rod 1 ft L, 4 in Dia. BULK-PR-AC-114
- USA INDUSTRIALS White HDPE Plastic Bar 12" L, 2" W BULK-PS-PE-149
- ONLINEMETALS Carbon Steel Bar-Round 96 L 4789
- ONLINEMETALS Carbon Steel Tube-Square 24 L, 2.5 W 10355
- Usa Industrials Plastic Rods