Usa Industrials
Aluminum Unthreaded Round Spacers, M3 Screw Size, Plain Aluminum, 5 mm Overall Lg
Mfr # ZSPCR-390
Zoro # G801011158
Sold in multiples of 6 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- For Screw Size M3
- Overall Length Tolerance +/-0.13 mm
- Material Aluminum
- Finish Plain
Explore More Products
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M5 Screw Size, Plain Aluminum, 13 mm Overall Lg ZSPCR-423
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel ZSPCR-253
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 3/8 in Screw Size, Zinc Plated Brass, 2" Overall Lg ZSPCR-497
- USA INDUSTRIALS Brass Unthreaded Round Spacers, 1/2 in Screw Size, Zinc Plated Brass, 2" Overall Lg ZSPCR-510
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel ZSPCR-305
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, #4 Screw Size, Plain 18-8 Stainless Steel ZSPCR-32
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, M3 Screw Size, Plain 18-8 Stainless Steel ZSPCR-324
- USA INDUSTRIALS Round Spacer - Aluminum - 1/2 OD x 5/8 Long - For No. 12 Screw Size BULK-SPCR-879
- USA INDUSTRIALS Round Spacer - Nylon - 5/16 OD x 11/16 Long - For No. 4 Screw Size BULK-SPCR-1021
- SPIROL Pipe Spacer, 3/8 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/4 in Overall Lg CL200-375-0750Z3
- MIDWEST FASTENER Round Spacer, Polished Stainless Steel, 5/8 in Overall Lg, 5/16 in Inside Dia 33332
- Usa Industrials Round Spacers