Skip to Main Content
customer-service Help
Usa Sealing

Rubber Roll, Buna-N, 36" W, 5 ft. L

Feedback Help us improve our product images
$85.95
  • Item: Buna-N Sheet
  • Rubber Thickness: 1/32 in
  • Rubber Width: 36 in
See full product details
This item ships free.
Total: $85.95

Usa Sealing #BULK-RS-HUS60-340 Specifications

  • Item: Buna-N Sheet
  • Rubber Thickness: 1/32 in
  • Rubber Width: 36 in
  • Rubber Length: 5 ft
  • Rubber Properties: Oil Resistant
  • Rubber Material: Buna-N
  • Rubber Color: Black
  • Min. Temp. (F): -30 Degrees F
  • Durometer: 60A
  • Backing Type: Non-Adhesive
  • Tensile Strength (PSI): 2,500 psi
  • Elongation: 400 %
  • Finish: Smooth
  • Standards: ASTM D2000 BF 617
  • Grade: Ultra Strength
  • Color: Black
  • Material: Buna-N
  • Max. Temp. (F): 250 Degrees F
  • Maximum Temperature: 250 Degrees F
  • Compression Set: 28 %
  • Tear Strength: 25 N/mm
  • Rubber Shape: Sheets
  • Minimum Temperature: -30 Degrees F
  • Overall Length: 5 ft
  • Tensile Strength: 2,500 psi
  • Shape: Sheet
  • Chemical Resistance: Fair
  • Thickness Tolerance: +0.016 in/-0.000 in
  • Overall Width: 36 in
  • Abrasion Resistance: Good
  • Adhesive Type: Plain Backing
  • Weather Resistance: Fair
  • Temperature Range: -30 Degrees F to 250 Degrees F
  • Rubber Adhesive Type: Plain Backing
  • Water Resistance: Good
  • Density: 1.35 g/cc
  • Nominal Size: 36 in x 5 ft
  • Tensile Strength Rating: Ultra (¿ 2500 PSI)
  • Texture: Smooth
  • Oil Resistance: Excellent
  • Overall Thickness: 0.03125 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 1/32 in, Rubber Width 36 in, Rubber Length 5 ft, Plain Backing Type, Durometer 60A, Elongation 4, Tensile Strength (PSI) 2,500 psi, Min. Temp. (F) -30 Degrees F, Max. Temp. (F) 250 Degrees F, Rubber Color Black, Smooth Finish

Reviews of Usa Sealing #BULK-RS-HUS60-340