Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Roll, Buna-N, 36" W, 5 ft. L

  • Zoro #: G4863072
  • Mfr #: BULK-RS-HUS60-343
No Product Image Available
$222.30
  • Rubber Width: 36 in
  • Durometer: 60A
  • Rubber Properties: Oil Resistant
See full product details
This item ships free.

Usa Sealing #BULK-RS-HUS60-343 Specifications

  • Zoro #: G4863072
  • Mfr #: BULK-RS-HUS60-343
Rubber Width: 36 in Durometer: 60A
Rubber Properties: Oil Resistant Finish: Smooth
Tensile Strength (PSI): 2,500 psi Standards: ASTM D2000 BF 617
Rubber Thickness: 1/8 in Elongation: 4
Backing Type: Plain Rubber Material: Buna-N
Grade: High Grade Rubber Color: Black
Min. Temp. (F): -30 Degrees F Rubber Length: 5 ft
Item: Rubber Roll Max. Temp. (F): 250 Degrees F
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Buna-N, Rubber Thickness 1/8 in, Rubber Width 36 in, Rubber Length 5 ft, Plain Backing Type, Durometer 60A, Elongation 4, Tensile Strength (PSI) 2,500 psi, Min. Temp. (F) -30 Degrees F, Max. Temp. (F) 250 Degrees F, Rubber Color Black, Smooth Finish

Reviews of Usa Sealing #BULK-RS-HUS60-343