Zoro Select
Buna-N Sheet, 60A, 5'x36"x3/16", Black
Mfr # BULK-RS-HUS60-344
Zoro # G4866660
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 5 ft
- Rubber Properties Oil Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 12"x12", 60 BULK-RS-SBRFR75-66
- ZORO SELECT 1/8in SBR 2 Ply 36"x60" BULK-RS-SBRFR75-26
- ZORO SELECT 3/32" Comm. Grade Buna-N Rubber Sheet, 12"x36", Black, 40A BULK-RS-H40-298
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Sheet, 12"x36", white, 60A BULK-RS-H60FDA-9
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A BULK-RS-N60-899
- ZORO SELECT Rubber Sheet, EPDM, 3/16"Thick, 12"x12", 60A BULK-RS-E60-25
- ZORO SELECT Buna-N Strip, 60A, 36"x1"x0.25", Blue BULK-RS-H60MD-80
- ZORO SELECT 1/4" FDA Grade Neoprene Rubber Roll, 36"x10 ft., White, 50A BULK-RS-N60FDA-208
- ZORO SELECT Rubber Sheet, PUR, 1/2"Thick, 6"x6", 40A 70S0L-40-6X6
- ZORO SELECT Rubber Strip, 1/4" Thickness, 2" W BULK-RS-H60-164
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 36"x12", 60A BULK-RS-E60-10
- Zoro Select Rubber Sheets & Strips