Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Roll, Neoprene, 36" W, 5 ft. L

  • Zoro #: G4849894
  • Mfr #: BULK-RS-N60TXT-73
$29.39
  • Rubber Thickness: 1/32 in
  • Rubber Color: Black
  • Application:
See full product details
Orders over $75 ship free.

Usa Sealing #BULK-RS-N60TXT-73 Specifications

  • Zoro #: G4849894
  • Mfr #: BULK-RS-N60TXT-73
Rubber Thickness: 1/32 in Rubber Color: Black
Application: Rubber Properties: Weather Resistant
Material: Tensile Strength (PSI): 1,000 psi
Rubber Width: 36 in Item: Rubber Roll
Durometer: 60A Elongation: 3.5
Width: Max. Temp. (F): 250 Degrees F
Color: Rubber Material: Neoprene
Rubber Length: 5 ft Thickness:
Length: Backing Type: Plain
Grade: Standard Finish: Unfinished
Standards: ASTM D2000 BC 607 Min. Temp. (F): -30 Degrees F
Type: Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Neoprene, Rubber Thickness 1/32 in, Rubber Width 36 in, Rubber Length 5 ft, Plain Backing Type, Durometer 60A, Elongation 3.5, Tensile Strength (PSI) 1,000 psi, Min. Temp. (F) -30 Degrees F, Max. Temp. (F) 250 Degrees F, Rubber Color Black, Unfinished Finish

Reviews of Usa Sealing #BULK-RS-N60TXT-73