Zoro Select
Buna-N Sheet, 80A, 36"x12"x1/32", Black
Mfr # BULK-RS-H80-42
Zoro # G1925300
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant, Water Resistant
- Rubber Material Buna-N
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Strip, EPDM, 1/8"Thick, 36"x6", 60A BULK-RS-E60-909
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A BULK-RS-N60-865
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A BULK-RS-N40-26
- ZORO SELECT 3/16" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A BULK-RS-NHS70-894
- ZORO SELECT Rubber Strip, Butyl, 1/8"Thick, 36"x2", 60A BULK-RS-BTL60-14
- ZORO SELECT Rubber Strip, EPDM, 1/2"Thick, 36"x2", 60A BULK-RS-E60-897
- ZORO SELECT Silicone Sheet, 70A, 36"x36"x0.125", Red BULK-RS-S70-23
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A BULK-RS-BHS40-865
- ZORO SELECT 3/32" High Grade Buna-N Rubber Strip, 6"x36", Black, 40A BULK-RS-BHS40-882
- USA INDUSTRIALS FDA Silicone Rubber Strip No Adhesive, 50A, 1/4"T x 1"W x 10 Ft L BULK-RS-S50FDA-90
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 40A BULK-RS-S40-26
- Zoro Select Rubber Sheets & Strips