Skip to Main Content
customer-service Help
Usa Sealing

Rubber Sheet

Usa Sealing Rubber Sheet BULK-RS-H80-9
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$7.72 /ea

Order in multiples of 2

  • Item: Rubber Sheet
  • Rubber Thickness: 1/32 in
  • Rubber Width: 12 in
See full product details
Orders over $75 ship free.
Total: $15.44

Usa Sealing #BULK-RS-H80-9 Specifications

  • Item: Rubber Sheet
  • Rubber Thickness: 1/32 in
  • Rubber Width: 12 in
  • Rubber Length: 1 ft
  • Rubber Properties: Oil Resistant, Water Resistant
  • Rubber Material: Buna-N
  • Rubber Color: Black
  • Min. Temp. (F): -40 Degrees F
  • Durometer: 80A
  • Backing Type: Plain
  • Tensile Strength (PSI): 1,500 psi
  • Elongation: 100 %
  • Finish: Smooth
  • Standards: ASTM D2000 BF 810
  • Grade: High Strength
  • Max. Temp. (F): 250 Degrees F
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 1/32 in, Rubber Width 12 in, Rubber Length 1 ft, Plain Backing Type, Durometer 80A, Elongation 100 Percent, Tensile Strength (PSI) 1500, Min. Temp. (F) -40, Max. Temp. (F) 250, Rubber Color Black, Smooth Finish

Reviews of Usa Sealing #BULK-RS-H80-9