Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Sheet, Buna-N, 12" W, 1 ft. L

  • Zoro #: G4833569
  • Mfr #: BULK-RS-BHS60-25
No Product Image Available
$18.00
  • Rubber Width: 12 in
  • Backing Type: Plain
  • Max. Temp. (F): 250 Degrees F
See full product details
Orders over $75 ship free.

Usa Sealing #BULK-RS-BHS60-25 Specifications

  • Zoro #: G4833569
  • Mfr #: BULK-RS-BHS60-25
Rubber Width: 12 in Backing Type: Plain
Max. Temp. (F): 250 Degrees F Rubber Length: 1 ft
Rubber Color: Black Rubber Thickness: 3/16 in
Min. Temp. (F): -30 Degrees F Rubber Material: Buna-N
Finish: Smooth Item: Rubber Sheet
Elongation: 3.8 Tensile Strength (PSI): 1,500 psi
Rubber Properties: Oil Resistant Grade: High Grade
Standards: ASTM D2000 BF 610 Durometer: 60A
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Buna-N, Rubber Thickness 3/16 in, Rubber Width 12 in, Rubber Length 1 ft, Plain Backing Type, Durometer 60A, Elongation 3.8, Tensile Strength (PSI) 1,500 psi, Min. Temp. (F) -30 Degrees F, Max. Temp. (F) 250 Degrees F, Rubber Color Black, Smooth Finish

Reviews of Usa Sealing #BULK-RS-BHS60-25