Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rubber Sheet, Neoprene, 12" W, 2 ft. L

  • Zoro #: G4852475
  • Mfr #: BULK-RS-NHS60-249
No Product Image Available
$32.69
  • Rubber Width: 12 in
  • Backing Type: Plain
  • Item: Rubber Sheet
See full product details
Orders over $75 ship free.

Usa Sealing #BULK-RS-NHS60-249 Specifications

  • Zoro #: G4852475
  • Mfr #: BULK-RS-NHS60-249
Rubber Width: 12 in Backing Type: Plain
Item: Rubber Sheet Min. Temp. (F): -30 Degrees F
Standards: ASTM D2000 BC 610 Finish: Smooth
Elongation: 3.8 Grade: High Grade
Rubber Color: Black Rubber Material: Neoprene
Rubber Length: 2 ft Max. Temp. (F): 250 Degrees F
Rubber Thickness: 3/16 in Rubber Properties: Weather Resistant
Tensile Strength (PSI): 1,500 psi Durometer: 60A
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Sheet, Rubber Material Neoprene, Rubber Thickness 3/16 in, Rubber Width 12 in, Rubber Length 2 ft, Plain Backing Type, Durometer 60A, Elongation 3.8, Tensile Strength (PSI) 1,500 psi, Min. Temp. (F) -30 Degrees F, Max. Temp. (F) 250 Degrees F, Rubber Color Black, Smooth Finish

Reviews of Usa Sealing #BULK-RS-NHS60-249