Usa Industrials
Sanitary Fitting, 316SS, Barbed Hose Adapter, 2-1/2" QC x Hose
Mfr # ZUSA-STF-QC-514
Zoro # G4432323
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight
- Fitting Connection Type Clamp x Hose Barb
- Flange Outside Dia. 3.047"
- Barb Size 2-1/2"
- Tube Material 316 Stainless Steel
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Straight, 3" QC x 3" NPT Male ZUSA-STF-QC-485
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, 90° Elbow, 1-1/2" ZUSA-STF-QC-337
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Cap, 6" Tube OD ZUSA-STF-QC-476
- USA INDUSTRIALS Sanitary Fitting, 304SS Polished, Pipe Adapter, 3/4" QC x 3/4" Pipe ZUSA-STF-BW-158
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 45° Elbow, 1-1/2" ZUSA-STF-BW-75
- USA INDUSTRIALS Sanitary Fitting, 316SS, Female Reducer, 1/2" QC x 1/4" NPT Female ZUSA-STF-QC-502
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Tee, 3" ZUSA-STF-QC-83
- USA INDUSTRIALS Sanitary Fitting, 316SS, Short Ferrule, 5/8" L, 4" ZUSA-STF-QC-429
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Tee, 4" ZUSA-STF-QC-84
- USA INDUSTRIALS Sanitary Fitting, 304SS, Barbed Hose Adapter, 1/2" QC x 1/2" Hose ZUSA-STF-QC-236
- ZORO SELECT 2" Clamp T316L SS Heavy Wall Tank Ferrule EG14W-6L2.0
- Usa Industrials Tube Fittings