Usa Sealing

Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 24" W x 24" L

Usa Sealing Semi-Clear FDA Silicone Rubber Sheet - 60A - 1/16" T x 24" W x 24" L BULK-RS-S60CLRFDA-16
Hover or click to zoom Tap to zoom
$178.59
  • Rubber Thickness: 1/16"
  • Rubber Width: 24"
  • Rubber Length: 24"
  • Rubber Material: Silicone
  • Rubber Color: Semi-Clear
  • Max Temp (F): 450
  • Min. Temp. (F): -80
  • Durometer: 60A
See full product details
This item ships free.

Total: $178.59

Usa Sealing #BULK-RS-S60CLRFDA-16 Specifications

  • Rubber Thickness: 1/16"
  • Rubber Width: 24"
  • Rubber Length: 24"
  • Rubber Material: Silicone
  • Rubber Color: Semi-Clear
  • Max Temp (F): 450
  • Min. Temp. (F): -80
  • Durometer: 60A
  • Backing Type: Plain
  • Tensile Strength (PSI): 700 psi
  • Elongation: 4
  • Standards: ASTM D2000 GE 605, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
  • Grade: Food
  • Density: 1.25 g/cm3
  • Thickness Tolerance: (-0.011" - +0.011")
  • Shape: Sheet
  • Texture: Smooth
  • Compression Set: 0.3
  • Tear Strength: 15 N/mm
  • Country of Origin (subject to change): Unknown

Description

Semi-Clear FDA Silicone Rubber Sheet No Adhesive - 60A - 1/16" Thick x 24" Wide x 24" Long

Reviews of Usa Sealing #BULK-RS-S60CLRFDA-16