Skip to Main Content
customer-service Help
Usa Sealing

Silicone Roll, 70A, 20'x36"x0.5", Red

Usa Sealing Silicone Roll, 70A, 20'x36"x0.5", Red BULK-RS-S70-95
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,312.13
  • Item: Silicone Roll
  • Rubber Thickness: 1/2 in
  • Rubber Width: 36 in
See full product details
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Total: $1,312.13

Usa Sealing #BULK-RS-S70-95 Specifications

  • Item: Silicone Roll
  • Rubber Thickness: 1/2 in
  • Rubber Width: 36 in
  • Rubber Length: 20 ft
  • Rubber Properties: Chemical Resistant, High Temperature, Water Resistant, Weather Resistant
  • Rubber Material: Silicone
  • Rubber Color: Red
  • Min. Temp. (F): -80 Degrees F
  • Durometer: 70A
  • Backing Type: Non-Adhesive
  • Tensile Strength (PSI): 900 psi
  • Elongation: 400 %
  • Finish: Smooth
  • Standards: ASTM D2000 GE 707, FDA 21 CFR 177.2600, MIL-A-A-59588 Type 2A
  • Grade: Food
  • Max. Temp. (F): 450 Degrees F
  • Rubber Shape: Sheets
  • Tear Strength: 15 N/mm
  • Nominal Size: 36 in x 20 ft
  • Abrasion Resistance: Poor
  • Maximum Temperature: 450 Degrees F
  • Texture: Smooth
  • Color: Red
  • Overall Width: 36 in
  • Weather Resistance: Excellent
  • Shape: Roll
  • Overall Thickness: 0.5 in
  • Rubber Adhesive Type: Plain Backing
  • Thickness Tolerance: +/-0.050 in
  • Temperature Range: -80 Degrees F to 450 Degrees F
  • Minimum Temperature: -80 Degrees F
  • Chemical Resistance: Good
  • Compression Set: 40 %
  • Adhesive Type: Plain Backing
  • Density: 1.25 g/cc
  • Water Resistance: Good
  • Tensile Strength: 700 psi
  • Material: Silicone
  • Oil Resistance: Fair
  • Overall Length: 20 ft
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Rubber Roll, Rubber Material Silicone, Rubber Thickness 1/2 in, Rubber Width 36 in, Rubber Length 20 ft, Plain Backing Type, Durometer 70A, Elongation 400 Percent, Tensile Strength (PSI) 900, Min. Temp. (F) -80, Max. Temp. (F) 450, Rubber Color Red, Smooth Finish

Reviews of Usa Sealing #BULK-RS-S70-95